Beli hioki test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Pencil-Type Digital TesterDeskripsi:-A pencil shape digital multimeter that has the test leads and the main body integrated.-An LCD equipped with a penlight and a backlight that illuminate the area being measured.atribut:
- DC Voltage: 600
- Detection Method: Mean Value Rectifier (MEAN)
- Maximum Display: 4199 counts
- AC Voltage (V): 600
- Insulation Resistance (MΩ/km): 41.99
- WxDxH (mm): 30x26.5x182
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- Kenko Scissors Soft Grip (Gunting Kertas)atribut:
- Color: Assorted
- MultiPro Tool Box Metal 3 Layer (Kotak Alat Susun)Deskripsi:• Porta ble Tool Box • Industrial Strenght Steel Plate • Powder Coat Paint Finishingatribut:
- Size: 3 Layer
- Hioki Clamp On Earth Testeratribut:
- Earth Resistance: 0.20 Ohm (0.01 Ohm resolution) to 1600 Ohm (20 Ohm resolution), 10 ranges, Zero suppression: Less than 0.02 Ohm, Accuracy: +/- 1.5 % rdg. +/- 0.02 Ohm
- Max.Rated Voltage to Earth: 600 V AC CAT IV
- Memory Function: 2000 data
- Communication Interface: Model FT6381 only: Bluetooth v2.1+EDR, Compatibility for Smartphone / Tablet, Displays measured values on the screen of an Android handset via Bluetooth, Applicable OS: Android 2.1 or later
- Power Supply: LR6 (AA) alkaline battery x2, Max. rated power: 450 mVA, Continuous use : 35 hr (in-house testing conditions)
- Core Jaw Diameter: 32 mm
- Dimension (WxHxD): 73x218x43 mm
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Minimum Display: 0.01MΩ
- Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
- Voltage (V): 600 (AC)
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- Hioki Digital Multimeter (Multitester)atribut:
- Calibration documents: Associated
- Detection Method: True Effective Value Rectification (RMS)
- Hioki Insulation Resistance TesterDeskripsi:-A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.atribut:
- Rated Measuring Voltage: 125/100V/MΩ
- Minimum Display: 0.01MΩ
- Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
- Voltage (V): 600 (AC)
- Width x Depth x Height: 152x40x92mm
- Hioki Wireless AdapterDeskripsi:Get Connected To Create and Share, Graphical Reports in A Flash! Easy! Just connect the Z3210 Wireless Adapter to your Hioki compatible instrument, to make it Bluetooth ready.atribut:
- Bluetooth Communication Distance (m): About 10 (line-of-sight distance)
- Dimensions (WxHxD) (mm): Approx. 16.4 (0.65in)x6.7 (0.26in)x15.6 (0.61in)
- Accessory: Instruction manual
- GENNECT Cross App Confirmed Compatible OSs: iOS 13 or later, Android 8 or later, Bluetooth 4.0 or later
- Maximum Attaching/Detaching Count: 5000 times
- Operating Environment: Indoors, pollution degree 2, operable at an altitude, specified in specifications of each measuring instrument to which the adapter is attached
- Operating Temperature and Humidity (Storage Temperature and Humidity): -30°C (-22°F) to 70°C (158°F), 90% RH or less (no condensation)
- Standards: - Safety: EN61010, - RF: EN300 328, - RF EMC: EN301 489-1, EN301 489-17, - Exposure: EN62479
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
Daftar Harga hioki test Terbaru October 2026
| Hioki Pencil-Type Digital Tester | Rp969.900 |
| Hioki Tang Ampere AC | Rp1.799.900 |
| Hioki Voltage Detector | Rp879.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| Hasegawa High and Low AC Voltage Detector | Rp3.999.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| Kenko Scissors Soft Grip (Gunting Kertas) | Rp8.900 |
| MultiPro Tool Box Metal 3 Layer (Kotak Alat Susun) | Rp409.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102091784-1.jpg)
/j1P102091685-6.jpg)


/P102091494-1.jpg)
/P103085221-1.jpg)
/ajP103218379-1.jpg)



/2mP105577094-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)